Shop TINGLEY

High Visibility Rain Jacket with Hood, Polyurethane, Class 3 P, Orange, L

  • Mfr # J56129.LG.01
  • Zoro # G3742961

product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Orange
Front Closure Type
Snap, Storm Flap, Zipper
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J56129.LG.01
Zoro #
G3742961
UPC #
081138561236
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Chest Size
Chemical Resistant, Wind Resistant
Thickness
16 mil
Length
31 in
Maximum Chest Size
46 in
Minimum Chest Size
44 in

Details

Item
High Visibility Rain Jacket with Hood
Material
Polyurethane
Color
Orange
Front Closure Type
Snap, Storm Flap, Zipper
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
P
Lining Material
Polyester
Standards
ANSI/ISEA 107
Features
Chemical Resistant, Wind Resistant
Fabric Weight
6.25 oz
Hood Style
Attached
Gender
Unisex
Resists
Chemical, Wind
Includes
Silver Reflective Tape, Adjustable Drawcord
Seam Style
Lap Sealed with a Combination of RF/Heat-Seal and Stitching
High-Visibility
Yes
Includes Lining
Yes
Cuff Style
Hook-and-Loop, Take-Up Straps
Wind-Resistant
Yes
Style
Rain Jacket
Includes Hood
Yes
Liner Material
Polyester
Shell Material
Polyurethane
Wire Color
Orange

Description

High Visibility Rain Jacket with Hood, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Snap, Storm Flap, Zipper, Gender Unisex, Material Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Attached, Length 31 in, Includes Lining Yes, Maximum Chest Size 46 in, Lining Material Polyester, Features Chemical Resistant, Wind Resistant, Standards ANSI/ISEA 107, Cuff Style Hook-and-Loop, Take-Up Straps, Thickness 16 mil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.