Shop TINGLEY
See all product information
Create Account
High Visibility Rain Jacket with Hood, Polyurethane, Class 3 P, Orange, M
- Mfr # J56129.MD.01
- Zoro # G3620075
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Color
Orange
Front Closure Type
Snap, Storm Flap, Zipper
Number of Pockets
0-3
Number of Outside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J56129.MD.01
- Zoro #
- G3620075
- UPC #
- 081138561229
- Country of Origin
- Viet Nam
Dimensions
- Size
- M
- Thickness
- 16 mil
- Fits Chest Size
- Chemical Resistant, Wind Resistant
- Length
- 30 in
- Maximum Chest Size
- 42 in
- Minimum Chest Size
- 40 in
Description
High Visibility Rain Jacket with Hood, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Snap, Storm Flap, Zipper, Gender Unisex, Material Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Attached, Length 30 in, Includes Lining Yes, Maximum Chest Size 42 in, Lining Material Polyester, Features Chemical Resistant, Wind Resistant, Standards ANSI/ISEA 107, Cuff Style Hook-and-Loop, Take-Up Straps, Thickness 16 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.