This item is Discontinued.

Tingley Tingley® Eclipse„¢ Hi-Visibility FR Hooded Coat, Zipper, Fluorescent Orange/Red, XL C44129.XL

Tingley® Eclipse„¢ Hi-Visibility FR Hooded Coat, Zipper, Fluorescent Orange/Red, XL (Discontinued)

  • Mfr # C44129.XL
  • Zoro # G705660773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44129.XL
Zoro #
G705660773
UPC #
81138441347
Country of Origin
China

Description

Tingley eclipse hi-visibility fr hooded coat, zipper, fluorescent orange/red, xl features: 48" coat ansi/isea 107 class 3 compliant for flame resistance and high visibility conforms to astm f1891 for arc thermal performance and nfpa 70e - hrc 2 conforms to astm f2733 for flash fire performance fluorescent orange-red background for excellent daytime visibility 2" silver reflective tape reflects light for 360 nighttime conspicuity overhead shoulder design for complete freedom of movement therm-o-rad sealed seams for 100% liquid protection zipper/storm fly front with snap closure and hidden hardware flame resistant corduroy collar with roll-a-way hood oversized 3 piece hood with adjustable hook & loop take-up strap non-conductive, non-corrosive hardware full-vented cape back d-ring access for fall protection harness hook & loop take-up straps on wrists adjustable elastic drawcord flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method astm d6413

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.