This item is Discontinued.

This item is Discontinued.
Tingley Eclipse Hi-Visibility FR Hooded Jacket, Zipper, Fluorescent Orange/Red, 4XL (Discontinued)
Mfr #
J44129.4X
Zoro #
G705660742
UPC # 81138442276
Country of Origin China
Category High Visibility Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J44129.4X
- Zoro #
- G705660742
- UPC #
- 81138442276
- Country of Origin
- China
- Material
- PVC on Nomex
- Color
- Fluorescent Orange
- Number of Pockets
- 2
- Lining Material
- Nomex
- Standards
- ANSI/ISEA 107 Type R Class 3, ASTM F1891, ASTM 2733
- Gender
- Adult Unisex
- Water-Resistant
- Yes
Description
Tingley eclipse hi-visibility fr hooded jacket, zipper, fluorescent orange/red, 4xl features: jacket with attached hood ansi/isea 107 class 3 compliant for flame resistance and high visibility conforms to astm f1891 for arc thermal performance and nfpa 70e - hrc 2 conforms to astm f2733 for flash fire performance fluorescent yellow-green background for excellent daytime visibility 2" silver reflective tape reflects light for 360 nighttime conspicuity overhead shoulder design for complete freedom of movement therm-o-rad sealed seams zipper/storm fly front with snap closure and hidden hardware flame resistant corduroy collar with roll-a-way hood oversized 3 piece hood with adjustable hook & loop take-up strap non-conductive, non-corrosive hardware full-vented cape back d-ring access for fall protection harness hook & loop take-up straps on wrists adjustable elastic drawcord flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method astm d6413
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.