This item is Discontinued.

This item is Discontinued.
Tingley J23122-Vision Hooded Jacket, Fluorescent Yellow/Green, 3XL (Discontinued)
Mfr #
J23122.3X
Zoro #
G805660819
UPC # 81138231269
Country of Origin China
Category High Visibility Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J23122.3X
- Zoro #
- G805660819
- UPC #
- 81138231269
- Country of Origin
- China
Dimensions
- Size
- 3XL
Details
- Material
- Polyurethane on 150D Polyester
- Color
- Fluorescent Yellow-Green
- Number of Pockets
- 2
- Standards
- ANSI/ISEA 107 Type R Class 3 compliant
- Includes
- Roll-a-way hood in collar design
- Gender
- Adult Unisex
- Fabric Weight
- 150 denier polyester
- Water-Resistant
- Yes
Description
Tingley j23122 vision hooded jacket, fluorescent yellow/green, 3xl the vision for affordable, breathable, high visibility safety outerwear - polyurethane on 150 denier polyester. An innovative product that is ansi 107 compliant for high visibility and breathability. The vision provides all season comfort at an affordable price. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.