This item is Discontinued.

This item is Discontinued.
Tingley J24129 Icon Jacket, Fluorescent Orange/Red/Black, 3XL (Discontinued)
Mfr #
J24129.3X
Zoro #
G205660778
UPC # 81138241961
Country of Origin China
Category High Visibility Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J24129.3X
- Zoro #
- G205660778
- UPC #
- 81138241961
- Country of Origin
- China
Dimensions
- Size
- 3XL
Details
- Material
- Polyurethane with polyester
- Color
- Fluorescent Orange/Red/Black
- Number of Inside Pockets
- 1
- Lining Material
- Mesh/Taffeta
- Standards
- ANSI/ISEA 107 Type R Class 3
- Includes
- Roll-a-way adjustable hood, interior pockets, reflective tape
- Gender
- Unisex
- Water-Resistant
- Yes
- Fabric Weight
- 300 denier polyester
Description
Tingley j24129 icon jacket, fluorescent orange/red/black, 3xl the icon premium ansi compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.