This item is Discontinued.

This item is Discontinued.
Tingley J24129 Icon Jacket, Fluorescent Orange/Red/Black, Medium (Discontinued)
Mfr #
J24129.MD
Zoro #
G205660839
UPC # 81138241923
Country of Origin China
Category High Visibility Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J24129.MD
- Zoro #
- G205660839
- UPC #
- 81138241923
- Country of Origin
- China
Dimensions
- Size
- Medium
Details
- Material
- Polyurethane on 300 denier polyester
- Color
- Fluorescent Orange/Red/Black
- Number of Pockets
- 2 (hand warmer side pockets and front cargo pockets, plus 1 inner breast pocket)
- Number of Inside Pockets
- 1 (inner breast pocket)
- Lining Material
- Mesh/taffeta
- Standards
- ANSI/ISEA 107 Type R Class 3 compliant
- Includes
- Roll-a-way adjustable hood, inner breast pocket with zipper closure, accessible D-ring for fall protection harness
- Fabric Weight
- 300 denier polyester
- Water-Resistant
- Yes
Description
Tingley j24129 icon jacket, fluorescent orange/red/black, md the icon premium ansi compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.