This item is Discontinued.

Tingley Tingley J24129 Icon Jacket, Fluorescent Orange/Red/Black, Small J24129.SM

This item is Discontinued.

Tingley

Tingley J24129 Icon Jacket, Fluorescent Orange/Red/Black, Small (Discontinued)

Mfr # J24129.SM
Zoro # G205660822
UPC # 81138241916
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J24129.SM
Zoro #
G205660822
UPC #
81138241916
Country of Origin
China

Dimensions

Size
Small

Details

Material
Polyurethane on 300 denier polyester
Color
Fluorescent Orange/Red/Black
Number of Inside Pockets
1
Lining Material
Mesh/taffeta
Standards
ANSI/ISEA 107 Type R Class 3
Includes
Adjustable hood, inner breast pocket with zipper
Fabric Weight
300 denier polyester
Water-Resistant
Yes
Gender
Unisex

Description

Tingley j24129 icon jacket, fluorescent orange/red/black, sm the icon premium ansi compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.