This item is Discontinued.

This item is Discontinued.
Tingley Mvo3107 American Pvc On Non-Woven Polyester Ylw Overalls, 2Xl (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O32007.2X
- Zoro #
- G2461677
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 2XL
Details
- Rainwear Style
- Bib Overalls
- Rainwear Primary Material
- Pvc
- Resists
- Not Flame Resistant
Description
Tingley Mvo3107 American Polyester Overalls Have A Lightweight, Durable Pvc Coating That Remains Supple Even In Cold Temperatures. The Overalls Also Contain A Non-Woven Lining That Absorbs Moisture For All Day Comfort. Additional Overall Features Include Therm-O-Rad Sealed Seams For 100% Waterproof Protection; Standard Suspender Buckles And Heavy-Duty Snaps. The Mvo3107 Overalls Are Yellow With A Plain Front And Offers Chemical Resistance To Many Acids, Oils, Alcohols, Salts And Alkalies, And Is Resistant To Mildew.,2XL
- •8 oz.
- •18 mil. thick
- •Lightweight, durable and supple PVC coating
- •Non-woven polyester lining
- •Therm-O-Rad sealed seams
- •100% waterproof
- •Standard suspender buckles
- •Heavy-duty snaps
- •Yellow
- •Plain front
- •Mildew resistant
- •Offers chemical resistance to many acids, oils, alcohols, salts and alkalies