This item is Discontinued.

This item is Discontinued.
Tingley® Narwhal„¢ Heat Retention Jacket, Fluorescent Yellow/Green & Black, S (Discontinued)
Mfr #
J26142.SM
Zoro #
G805660765
UPC # 81138050396
Country of Origin China
Category High Visibility Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J26142.SM
- Zoro #
- G805660765
- UPC #
- 81138050396
- Country of Origin
- China
Description
The narwhal premium heat retention jacket is insulating with ansi compliant high visibility. Engineered to provide superior warmth and protection in the toughest work environments. ideal applications: for use in environments where high visibility and warmth are desired for wearer safety and comfort. features & benefits: fluorescent yellow-green background material for excellent daytime visibility. ansi/isea 107 type r class 3 compliant jacket for high visibility. revolutionary thermo-ficient lining reflects natural body warmth for added heat retention. 100% waterproof and windproof heavy-duty woven 300 denier polyester. 2 inch silver reflective tape reflects light for 360 nighttime conspicuity. waterproof fabric for all season comfort. overhead shoulder design for complete freedom of movement. stitched and taped sealed seams for 100% waterproof protection. zipper storm fly front with throat guard, seals out wind and rain. roll-a-way hood in collar design for added convenience. throat guard with hook and look closure. large hand warmer side pockets. left breast pocket with zipper closure. tapered sleeve cuff with hook and look take-up straps. tapered sweep with adjustable elastic drawcord for added protection. 2 mic tabs. dark colored front to help conceal dirt. class 3 defines the highest level of visibility. type r for roadway and traffic safety. designed to meet the ansi 107 standard, job sight apparel is engineered to provide excellent daytime and nighttime visibility, superior comfort, and safety protection in the toughest work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.