Shop TINGLEY

High Visibility Rain Bib Overall, Polyester/Polyurethane, 30 in Inseam, 40 in to 42 in Waist, L

  • Mfr # O23122.LG

  • Zoro # G3868882


product price: 
$
38.29
/ea

Key Features

Color
Green/Yellow
Fabric Weight
4 oz/sq yd
Material
Polyester/Polyurethane
Inseam
30 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O23122.LG
Zoro #
G3868882
UPC #
081138221338
Country of Origin
Indonesia
Item
High Visibility Rain Bib Overall
Color
Green/Yellow
Fabric Weight
4 oz/sq yd
Material
Polyester/Polyurethane
Inseam
30 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware
Standards
ANSI/ISEA 107 Class E, ASTM E96
Gender
Unisex
Rainwear Primary Material
Polyester, Polyurethane
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
Closure Type
Snap Fly Front
Liner Material
Polyester
Includes
Quick Release Buckles and Crossover
Seam Style
Stitched, Taped
Rainwear Style
Rain Bib Overall
High-Visibility
Yes
Insulated for Cold Conditions
No
ANSI Type
R
Will Fit Over Boots
Yes
Ankle Type
Hook-and-Loop
Number of Inside Pockets
0
Garment Features
None
ANSI Class
E
Includes Suspenders
Yes
Resists
Mildew, Water
Includes Lining
Yes
Style
Rain Bib Overall
Breathable Fabric
Yes
Secondary Hazard
Rain Protection
Leg Fit
Straight Leg
Fly Closure Type
Snap
Coating Material
Polyurethane
Series
O23122
Number of Outside Pockets
0
Reflective Stripe Border Type
None
Lining Material
Polyester
Pass Through Pockets
No
Waist Closures
Snaps
Waist Closure
Snaps

Description

High Visibility Rain Bib Overall, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size L, Size-Body Type Regular, Color Green/Yellow, Inseam 30 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 4 oz/sq yd, Thickness 7 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107 Class E, ASTM E96

Ratings & reviews