Shop TINGLEY
See all product information
Create Account
High Visibility Rain Bib Overall, Polyester/Polyurethane, 32 in Inseam, 56 in to 58 in Waist, 4XL
Mfr # O23122.4X
Zoro # G4902782
product price:Â
$
38.29
/ea
Key Features
Color
Green/Yellow
Fabric Weight
4 oz/sq yd
Material
Polyester/Polyurethane
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O23122.4X
- Zoro #
- G4902782
- UPC #
- 081138221376
- Country of Origin
- Indonesia
Dimensions
- Size
- 4XL
- Fits Waist Size
- 56 in to 58 in
- Thickness
- 7 mil
- Minimum Waist Size
- 56 in
- Maximum Waist Size
- 58 in
- Size - Body Type
- Regular
- Size-Body Type
- Regular
Description
High Visibility Rain Bib Overall, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size 4XL, Size-Body Type Regular, Color Green/Yellow, Inseam 32 in, Maximum Waist Size 58 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 4 oz/sq yd, Thickness 7 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107 Class E, ASTM E96