Shop TINGLEY

High Visibility Rain Jacket with Hood, Polyester, Class 3 R, Green/Yellow, 4XL

  • Mfr # J23122.4X
  • Zoro # G4902642

product price: 
$
62.25
/ea

Key Features

Material
Polyester
Color
Green/Yellow
Front Closure Type
Snaps with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J23122.4X
Zoro #
G4902642
UPC #
081138231276
Country of Origin
Indonesia
Item
High Visibility Rain Jacket with Hood
Material
Polyester
Color
Green/Yellow
Front Closure Type
Snaps with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107
Features
Storm Fly Front Seals
Gender
Unisex
Seam Style
Stitched, Taped
Fabric Weight
4 oz/sq yd
Hood Style
Packable Hood in Collar
Includes
Nonconductive, Noncorrosive Hardware
High-Visibility
Yes
Breathable Fabric
Yes
Collar Style
Roll-A-Way
Cuff Style
Hook-and-Loop, Take-Up Straps
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Includes Lining
Yes
Style
Rain Jacket
Coating Material
Polyurethane
Wind-Resistant
Yes
Resists
Mildew
Secondary Hazard
Rain Protection
Back Stripe Pattern
U
Includes Removable Liner
No
Series
J23122
Includes Hood
Yes
Garment Type
Rain Jacket
Water-Resistant
Yes
Liner Material
Polyester
Shell Material
Polyester

Description

High Visibility Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green/Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 62 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.