Shop TINGLEY
See all product information
Create Account
Rain Gear Overalls O31007 2Xl, PVC, 32 in Inseam, 58" Waist, 26 mil Thickness, Yellow, 2XL
Mfr # O31007.2X.02
Zoro # G1247237
product price:Â
$
43.99
/ea
Key Features
Color
Yellow
Size
2XL
Fabric Weight
12 oz
Material
PVC
Inseam
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O31007.2X.02
- Zoro #
- G1247237
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- 2XL
- Fits Waist Size
- 58"
- Thickness
- 26 mil
- Minimum Waist Size
- 48 in
- Maximum Waist Size
- 50 in
- Size - Body Type
- Regular
- Size-Body Type
- Regular
Description
Rain Gear Overalls O31007 2Xl, Style Rain Bib Overall, Material PVC, Gender Men's, Size 2XL, Size-Body Type Regular, Color Yellow, Inseam 32 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Fabric Weight 12 oz, Thickness 26 mil, Fly Closure Type Snap, Insulated for Cold Conditions No, Waist Closure Buckle and Snaps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.