Shop TINGLEY
See all product information
Create Account
Jacket, Polyester, Class 3 R, Green; Yellow, XL
- Mfr # J26112.XL
- Zoro # G5222244
product price:Â
$
57.59
/ea
Key Features
Material
Polyester
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J26112.XL
- Zoro #
- G5222244
- UPC #
- 081138261242
- Country of Origin
- Indonesia
Dimensions
- Size
- XL
- Length
- 28 1/2 in
- Fits Chest Size
- Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
- Maximum Chest Size
- 55 in
- Reflective Stripe Width
- 2 in
- Minimum Chest Size
- 48 in
- Sleeve Length
- 37 1/2 in
- Size-Body Type
- Regular
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green; Yellow, Size XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 55 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.