90410 10 in. Park Smart Tire Saver Ramps for 13-26 in. Tire; Set of 4

  • Mfr # 90410
  • Zoro # G604063255
product price: 
$
214.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90410
Zoro #
G604063255
UPC #
763636904103
Country of Origin
China

Description

Tire Savers cradle your tires to prevent flat spots from f orming during long term st orage. Manufactured specifically f or tires 27 in. to 40 in. tall, they are ideal f or larger vehicles as well as mot orhomes, RVs, trailers and campers. Made of solid PVC, Tire Savers won't crush, crack or slip. The unique ribbed design on both the top and the bottom, prevent the Tire Savers from sliding on the flo or and provides traction f or the tire.

Features
  • Prevents flat spot from f orming during long term storage
  • Fits tires 27 in. to 40 in. tall
  • Ideal f or cars, trucks, SUVs, RVs, trailers, campers and mot orhomes
  • Made of solid PVC
  • Easy to use, just position on flo or and drive on
  • 10-year warranty
Specifications
  • Wide: 10"
  • Weight: 23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews