0524032 HVLP Paint Sprayer, 120 VAC, 90 cfm, 1 qt Tank
- Mfr # 524032
- Zoro # G104377463
product price:Â
$
2,594.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524032
- Zoro #
- G104377463
- UPC #
- 24964193486
- Country of Origin
- United States
Description
Sprays stains, lacquers, enamels, finish quality interior and exterior oil and latex house paints and multi-color finishes. Rugged and portable. 4 stage turbine. Dual air filtration with a automotive type air filter with a pre filter on the atomizing air side and on the cooling air side. Built-in tool box for needles, nozzles, aircaps and nozzle wrench. Built-in cup holder. Dirty filter warning light. Comes complete with Maxum II gun and 30 ft of air hose.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.