Shop TITAN FASTENERS
See all product information
Create Account
#10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # DYAS03016
Zoro # G105068414
product price:Â
$
18.25
/pk 100, $0.18/ea
Sold in multiples of 2 for $36.50
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DYAS03016
- Zoro #
- G105068414
- UPC #
- 707022342582
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
Description
PHILLIPS PAN HEAD MACHINE SCREWS ARE USED FOR APPLICATIONS INCLUDING CONSTRUCTION, INDUSTRIAL, COMMERCIAL, AND MORE. PHILLIPS PAN HEAD MACHINE SCREWS ARE MADE OF STEEL FOR LONG LASTING DURABILITY AND DEPENDABILITY. SCREWS ARE DESIGNED FOR PRE-TAPPED HOLE OR NUT ASSEMBLY TO FORM A MATING THREAD. UNITS ARE USED WHEN FASTENER PROTRUSIONS ABOVE THE MATING SURFACE IS UNACCEPTABLE.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.