Shop TITAN FASTENERS
See all product information
Create Account
5/16"-18 x 2-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # DYA05072X
Zoro # G005068361
product price:Â
$
138.99
/pk of 50, $2.78/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DYA05072X
- Zoro #
- G005068361
- UPC #
- 707022369817
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 2-1/4 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
Description
5/16-18 X 2-1/4" MACHINE SCREW - PAN HEAD - PHILLIPS - STEEL - ZINC CR+3 - FT - PKG. 50 MACHINE SCREWS HAVE A UNIFORM DIAMETER THE ENTIRE LENGTH OF THE SHAFT AS OPPOSED TO TAPERED SCREWS WHICH HAVE A POINTED TIP. MACHINE SCREWS ARE TYPICALLY USED WITH A THREADED HOLE TO SECURE TWO PARTS TOGETHER. MACHINE SCREWS ARE FULLY THREADED FOR USE WITH A NUT OR IN A TAPPED HOLE.
Restrictions
This item has been restricted from sale in the following states:
CA