Belt, Replacement Work Belt, Black, Plastic
- Mfr # IDWB-L
- Zoro # G8713824
product price:Â
$
36.29
/ea
Key Features
Material
Plastic
Tool Storage Type Included
Belt
Color
Black
Features
Large Work Belt
For Use With
Vocollect Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDWB-L
- Zoro #
- G8713824
- UPC #
- -
- Country of Origin
- China
- Item
- Replacement Work Belt
- Material
- Plastic
- Tool Storage Type Included
- Belt
- Color
- Black
- Features
- Large Work Belt
- For Use With
- Vocollect Terminal
- Compatible with Manufacturer Model Number
- T2, T5
- Product Type
- Replacement Work Belt
- Compatible Manufacturer Part Number
- T2, T5
- Compatible Manufacturer Model Number
- T2, T5
- For Use With Mfr. Model Number
- T2, T5
- Compatible with Manufacturer Model No.
- T2, T5
- Compatible with Mfr. Model No.
- T2, T5
- For Use with Mfr Model Number
- T2, T5
- Compatible Pump Manufacturer Part Number
- T2, T5
- Compatible Mfr. Model Number
- T2, T5
- For Manufacturer Part Number
- T2, T5
- Compatible with Mfr. Model Number
- T2, T5
- Shell Material
- Plastic
- Wire Color
- Black
- Compatible Product Type
- Vocollect Terminal
- Traction Material
- Plastic
Dimensions
- Fits Chest Size
- Large Work Belt
Description
Replacement Work Belt, For Use With Vocollect Terminal, Product Type Replacement Work Belt, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number T2, T5, Material Plastic, Color Black, Features Large Work Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.