Shop TITEBOND
Create Account
1413 8 oz. Ultimate Wood Glue
- Mfr # 521734
- Zoro # G404145595
product price:Â
$
28.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521734
- Zoro #
- G404145595
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Glue Stick
Description
Features
- Titebond III.
- Ultimate Wood Glue.
- Bonds Porous Wood & Wood Type Materials.
- Strong Initial Tack.
- Superior Strength.
- Long Open Assembly Time.
- Sandable.
- Low Application Temperature.
- Non-Toxic.
- Solvent Free.
- Water Clean Up.
- Unaffected By Finishes.
- Meets ANSI/HPVA Type I Water Resistance Specification.
- Interior/Exterior.
- Capacity - 8 oz.
- Dimension - 1.49 x 3.1 x 7.3 in.
- Item Weight - 0.6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.