Shop TITEBOND

Wood Glue, Genuine Hide Series, Tan, 24 hr Full Cure, 8 fl oz, Bottle

  • Mfr # 5013

  • Zoro # G2509096


product price: 
$
8.39
/ea

Key Features

Type
Liquid Hide
Color
Tan
Application
Ideal For Furniture Repair, Woodworking
Materials Bonded
Softwood
Container Size
8 fl oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5013
Zoro #
G2509096
UPC #
037083050134
Country of Origin
United States

Dimensions

Container Size
8 fl oz
Size
8 oz

Details

Item
Wood Glue
Type
Liquid Hide
Color
Tan
Application
Ideal For Furniture Repair, Woodworking
Materials Bonded
Softwood
Container Type
Bottle
Begins to Harden
10 min
Full Cure
24 hr
Temp. Range
Above 50 Degrees
Series
Genuine Hide
Green Environmental Attribute
Meets SCAQMD Requirements
Characteristics
Can Be Sanded, High Creep-Resistance, Long Open Assembly Time
Sealant Base
Natural Protein Emulsion
Substrates
Wood
Clamp Time
20 to 30 min
Coverage
250 sq ft/gal
Adhesive Color
Clear
Application Temp. Range
Above 50°F (10°C)
Application Method
Brush, Dip Spreader, Roller, Stick
Material
Wood
Standards
ASTM D4236
Water Resistance
Not Water-Resistant
Minimum Viscosity
4,000 cps
Working Time
20 min
Minimum Application Temperature
50 Degrees F
Primary Applications
Woods
Maximum Performance Temperature
200 Degrees F
Gap Fill (Yes/No)
No
Clamp Pressure
100 to 150 psi (Softwood), 175 to 250 psi (Hardwood)
Woods Bonded
Hardwoods, Softwoods
Maximum Application Temperature
100 Degrees F
Full Cure Time
24 hr
Finishing Features
Sandable
VOC Content Weight
0 g/L
VOC Content Weight Percentage
0 %
Features
High Creep-Resistance, Unique Crackling Effect, Water Cleanup
Maximum Viscosity
4,000 cps
Interior/Exterior
Interior Only
Low Odor
Yes
Shear Strength
3,591 psi
Clamp Time - Maximum
30 min
Clamp Time - Minimum
20 min
Tensile Strength - Maximum
3,591 psi
For Gap Fill
Not For Gap Fill
For Marine Applications
Not Specified Marine Grade
Primary Application
Woodworking & Carpentry
Includes Applicator
Applicator Included
Product Type
Wood Glue
Functional Cure
15 min

Description

Wood Glue, Adhesive Color Clear, Application Method Brush On, Dip Spreader, Plastic Applicators, Pressurized Oil Cans, Roll On, Stick, Clamp Time 20 to 30 min, Container Size 8 fl oz, Container Type Bottle, Features Easy to Disassemble, High Creep-Resistance, Unique Crackling Effect, Water Cleanup, Finishing Features Sandable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior Only, Low Odor Yes, Materials Bonded Wood, Maximum Application Temperature 100 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.