Shop WALTER

Countersinks 90 Degree unit: metric Hand: Right E6819-10.4

  • Mfr # E6819-10.4
  • Zoro # G800030730

product price: 
$
28.15
/ea

Key Features

Overall Length
50 mm
Cutting edge diameter
10.4mm
Connection diameter
6mm
Cutter Dia.
2.5mm
Number of teeth
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E6819-10.4
Zoro #
G800030730
UPC #
4031132156408
Country of Origin
France
Number of teeth
3

Dimensions

Overall Length
50 mm
Cutting edge diameter
10.4mm
Connection diameter
6mm
Cutter Dia.
2.5mm

Description

Countersinks 90o, unit: metric, Hand: Right, E6819-10.4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.