Shop WALTER
See all product information
Create Account
Machine reamers F1342-1.1
- Mfr # F1342-1.1
- Zoro # G000014165
product price:Â
$
55.49
/ea
Key Features
Finish - Machining
uncoated
Cutting edge length
7mm
Connection diameter (h9)
1.1mm
Cutting diameter
1.1mm
Overall length
36mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1342-1.1
- Zoro #
- G000014165
- UPC #
- 4031132185651
- Country of Origin
- Germany
Dimensions
- Cutting edge length
- 7mm
- Connection diameter (h9)
- 1.1mm
- Cutting diameter
- 1.1mm
- Overall length
- 36mm
- Connection diameter
- 1.1mm
- Overall Length
- 36mm
Details
- Finish - Machining
- uncoated
- Number of teeth
- 3
- Primary Material Application
- Walter standard up to dia. 2.1 mm
Description
Chucking Reamers, F1342-1.1, 1.1 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.