Titex
Machine reamers, taper shank F4142-9
- Zoro #: G800015638
- Mfr #: F4142-9
Hover or click to zoom Tap to zoom
$81.48
Subtotal: $81.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Titex
- MFR #F4142-9
- Zoro #G800015638
- Country of OriginGermany
- Category Chucking Reamers
Description
Chucking Reamers, F4142-9, 9 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P
Reviews of Titex #F4142-9
Explore more
- TITEX Machine reamers F1352HUN-4.95 F1352HUN-4.95
- TITEX Machine reamers F1352HUN-8.53 F1352HUN-8.53
- TITEX Machine reamers F1352HUN-3.1 F1352HUN-3.1
- TITEX Machine reamers F1352HUN-8 F1352HUN-8
- TITEX Machine reamers F1352HUN-8.13 F1352HUN-8.13
- TITEX Machine reamers F1352HUN-11.95 F1352HUN-11.95
- M.A. FORD .2800 Reamer 27228000
- DRILL AMERICA # 8 1-11/16" 2" Straight Shank Shell Reamer Arbor DWRSRA8SS
- M.A. FORD .0470 Reamer 27204700
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, H 36770
- M.A. FORD .0374 #Metric# 0.95Mm Re 27203740
- Titex Chucking Reamers