Taper pin reamers, quick spiral F3234-12
- Mfr # F3234-12
- Zoro # G200027613
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Overall Length
290mm
Shank Dia.
16mm
Finish - Machining
uncoated
Overall length
290mm
Cutting diameter
12mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3234-12
- Zoro #
- G200027613
- UPC #
- 4031132190266
- Country of Origin
- Germany
- Finish - Machining
- uncoated
- Number of teeth
- 3
- Application
- For tapered pins in accordance with DIN EN 28736 / 28737 / 28744
Dimensions
- Overall Length
- 290mm
- Shank Dia.
- 16mm
- Overall length
- 290mm
- Cutting diameter
- 12mm
- Cutting edge length
- 210mm
- Connection diameter
- 16mm
Description
Taper Pin Reamer, unit: metric, body material: HSS, coating: Uncoated, F3234-12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.