Shop TITUS & LAMA

LT970.9819.050 Compact Hinge 6 Way 4 Cam Screw; 2.75 in. OL

  • Mfr # LT970.9819.050
  • Zoro # G704068112

product price: 
$
10.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LT970.9819.050
Zoro #
G704068112
UPC #
-
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Features
  • 105° opening
  • 35mm cup diameter
  • 8mm dowels
  • Works with 5/8" to 3/4" door thickness
  • Drilling distance 2.5mm (7/64") to 3mm (1/8")
  • 4.8mm (3/16") gap between door & frame
  • Self-close
  • Cam Adjustments
  • Side to side +/- 1.2mm with an In and out +1.8 / -0.7mm
  • Screw Adjustment - Up and down +/- 2.5mm
Specifications
  • Size: 2.75" OL
  • Type: screw on

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.