Shop ZORO SELECT

Black UHMW Sheet Stock 10 ft. L x 48" W x 0.750" Thick

  • Mfr # PS-UHMW-ESD-238

  • Zoro # G9855456


product price: 
$
1,516.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW
Plastic Thickness
0.750"
Plastic Width
48"
Plastic Length
10 ft.
Plastic Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-UHMW-ESD-238
Zoro #
G9855456
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.750"
Plastic Width
48"
Plastic Length
10 ft.
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
10 ft.
Thickness
0.750"
Width
48"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 120 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Material Color Family
Black
Plastic Grouping
Sheet Stock
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Type
Antistatic
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Tensile Strength
5,800 psi
Backing Type
No Backing
Standards
Not Rated
Elongation
280 %
Material
UHMW Polyethylene
Tensile Strength Rating
Good
UV Resistant
No
Machinability
100 %
Minimum Temperature
-22 Degrees F
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Excellent
Plastic Hardness
66D
Maximum Temperature
180 Degrees F
Impact Strength
No Break
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Shape
Rectangle
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Grade
Antistatic
Friction Coefficient
0.12
Impact Strength Rating
Excellent
Water Absorption
0.01 %
Wear Factor
Excellent
Plastic Density
0.036 lb/cu in
Weight
148.38 lb
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Static-Resistant
Product Type
Plastic Sheet
Product Form
Sheet
Rockwell Hardness
40 HRM
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
88 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Shore Hardness
66 Shore D

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.