Shop TJERNLUND PRODUCTS

Blower Wheel

  • Mfr # 950-1011

  • Zoro # G5338243


product price: 
$
61.75
/ea

Key Features

For Use With Mfr. Model Number
HS1
Fits Brand
Tjernlund
For Use With
Mfr. Model Number: HSUL-1, HST-1, HS115-1
Material
Galvanized Steel
Rotation
CW Closed End
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
950-1011
Zoro #
G5338243
UPC #
080956950956
Country of Origin
United States

Dimensions

Wheel Diameter
3 3/4 in
Bore Diameter
5/16 in
Blade Width
2.5 in

Details

For Use With Mfr. Model Number
HS1
Fits Brand
Tjernlund
Item
Blower Wheel
For Use With
Mfr. Model Number: HSUL-1, HST-1, HS115-1
Material
Galvanized Steel
Rotation
CW Closed End
Number of Blades
22
Wheel Material Finish
Galvanized
Compatible with Manufacturer Model Number
HS1
Wheel Construction
Strip
Wheel Type
Forward-Curved
Wheel Material
Steel
Maximum Speed
3,000 RPM
Number of Inlets
1
Compatible with Series
HS1, GPAK1
Wheel Hub Position
Center
Includes Set Screws
Yes
Compatible Manufacturer Part Number
HS1
Compatible Pump Manufacturer Part Number
HS1
Product Type
Wheel Kit
Compatible with Brand
Tjernlund
Compatible Manufacturer Model Number
HS1
For Manufacturer Part Number
HS1
Compatible with Mfr. Model Number
HS1

Description

Blower Wheel, Product Type Wheel Kit, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 3 3/4 in, Bore Diameter 5/16 in, Wheel Material Steel, Rotation CW Closed End, Wheel Hub Position Center, Wheel Construction Strip, Maximum Speed 3,000 RPM, Number of Blades 22, Blade Width 2.5 in, Includes Set Screws Yes, Compatible with Grainger Part Number 4KA73, Compatible with Brand Tjernlund, Compatible with Series HS1, GPAK1, Compatible with Manufacturer Model Number HS1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.