Shop TJERNLUND PRODUCTS

Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel, 9 1/2 in W, 9 1/8 in H

  • Mfr # D-3
  • Zoro # G2587042

product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Type
In-line
Voltage
115
Depth (In.)
7 in
Cut Out Required
3-1/8 x 8-5/8
HP
1/20 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D-3
Zoro #
G2587042
UPC #
080956111012
Country of Origin
United States
Item
Draft Inducer
Type
In-line
Voltage
115
Cut Out Required
3-1/8 x 8-5/8
HP
1/20 hp
Construction Material
Aluminized Steel Housing and Blower Wheel
Amps
0.96
Remarks
View Catalog Page for Selection Criteria
Application
Boilers, Furnaces, Water Heaters
Watts
74 W
SP @ 390 Deg. (F)
0.0850.0900.0850.075
SP @ 270 Deg. (F)
0.0630.0730.0750.068
Heater Btu Input @ 390 (F)
330,000 377,000 330,000 222,000
Heater Btu Input @ 530 (F)
295,000 300,000 230,000 123,000
CFM @ 270 Deg. (F)
190246259217
Heater Btu Input @ 270 (F)
270,000 356,000 360,000 320,000
CFM @ 390 Deg. (F)
166190166110
SP @ 530 Deg. (F)
0.0920.0930.0800.065
CFM @ 530 Deg. (F)
16316911865
CFM @ 0.500-In. SP
N/A.
Nameplate Voltage
115V AC
Housing Material
Steel
For Appliance Type
Boilers, Furnaces, Non-Condensing Chimney Vented Gas and Oil Fueled Heating Equipment, Ovens, Water Heaters
Maximum Heater BTU Input for Oil Appliance
92,000 BtuH
For Fuel Type
Natural Gas, Oil
Power Consumption
74 W
Frequency
60 Hz
Maximum Heat Input
300,000 Btu (Oil/Barometric), 360,000 Btu (Gas/Draft Hood), 377,000 Btu (Gas/Barometric)
Maximum Heater BTU Input for Gas Appliance
111,000 BtuH
Maximum Static Pressure
0 in wc
Maximum Motor Horsepower
1/20 hp
Airflow at Temperature
163 cfm @ 530 Degrees F, 169 cfm @ 530 Degrees F, 118 cfm @ 530 Degrees F, 65 cfm @ 530 Degrees F, 166 cfm @ 390 Degrees F, 190 cfm @ 390 Degrees F, 166 cfm @ 390 Degrees F, 110 cfm @ 390 Degrees F, 190 cfm @ 270 Degrees F, 246 cfm @ 270 Degrees F, 259 cfm @ 270 Degrees F, 217 cfm @ 270 Degrees F
Current
0.96 A
Minimum Heat Input
123,000 Btu (Oil/Barometric), 222,000 Btu (Gas/Barometric), 270,000 Btu (Gas/Draft Hood)
Blower Type
Induced Draft Blower

Description

Draft Inducer, Application Boilers, Furnaces, Water Heaters, For Fuel Type Natural Gas, Oil, For Appliance Type Boilers, Furnaces, Non-Condensing Chimney Vented Gas and Oil Fueled Heating Equipment, Ovens, Water Heaters, Maximum Vent Pipe Diameter 8 in, Minimum Vent Pipe Diameter 5 in, Maximum Heater BTU Input for Gas Appliance 111,000 BtuH, Maximum Heater BTU Input for Oil Appliance 92,000 BtuH, Nameplate Voltage 115V AC, Current 0.96 A, Frequency 60 Hz, Maximum Static Pressure 0 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.