Skip to Main Content
customer-service Help
Tjernlund

Power Venter, 115, Galvanized and Stainless Steel, 13 1/4 in H.

Tjernlund Power Venter,  115,  Galvanized and Stainless Steel,  13 1/4 in H. SS2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$666.27
  • Inlet and Outlet Dia. (In.): 4
  • Item: Power Venter
  • Type: Side Wall
See full product details
This item ships free.
Total: $666.27

Tjernlund #SS2 Specifications

  • Inlet and Outlet Dia. (In.): 4
  • Item: Power Venter
  • Type: Side Wall
  • Voltage: 115
  • Depth (In.): 32 1/2 in
  • Cut Out Required: 10-1/2 x 8-1/2 in
  • HP: 1/25 hp
  • Construction Material: Galvanized and Stainless Steel
  • Amps: 2
  • Includes: Interlock and Mounting Hardware, Power Vent System
  • Height (In.): 13 1/4 in
  • Vent Pipe Dia. (In.): 4
  • Agency Compliance: ETL
  • Width (In.): 12 1/2 in
  • Application: Oil Fired Heater Venting
  • Watts: 200 W
  • Max. Pipe Length 500: 50
  • BtuH Input: 168,000
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Power Venter, Side Wall, Vent Pipe Dia. (In.) 4, Inlet and Outlet Dia. (In.) 4, Voltage 115, 2 Amps, 200 W Watts, 1/25 hp HP, Height (In.) 13 1/4 in, Width (In.) 12 1/2 in, Depth (In.) 32 1/2 in, 10-1/2 x 8-1/2 in Cut Out Required, Oil Fired Heater Venting, Construction Material Galvanized and Stainless Steel, Agency Compliance ETL, Includes Interlock and Mounting Hardware, Power Vent System, 168,000, 50

Reviews of Tjernlund #SS2