This item is Discontinued.

Tmi Bulk Roll, Green Weld, 74" x 267 ft. W56-14-74-089

This item is Discontinued.

Tmi

Bulk Roll, Green Weld, 74" x 267 ft. (Discontinued)

Mfr # W56-14-74-089
Zoro # G0053011
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W56-14-74-089
Zoro #
G0053011
UPC #
-
Country of Origin
China

Details

Item
Bulk Roll,Green Weld,74" x 267 ft.

Description

Bulk Roll,Green Weld,74 In. x 267 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.