This item is Discontinued.

Tmi Bulk Roll, Yellow Weld, 66" x 303 ft. W53-14-66-101

This item is Discontinued.

Tmi

Bulk Roll, Yellow Weld, 66" x 303 ft. (Discontinued)

Mfr # W53-14-66-101
Zoro # G0052810
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W53-14-66-101
Zoro #
G0052810
UPC #
-
Country of Origin
China

Details

Item
Bulk Roll,Yellow Weld,66" x 303 ft.

Description

Bulk Roll,Yellow Weld,66 In. x 303 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.