Motorized Roll-Up Bug Dock Door with PVC Coated Blue Vinyl Panels 12 x 12

  • Mfr # FS-MRU-ITM525-IJ-12X12-SOLID
  • Zoro # G205829830
product price: 
$
3,754.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS-MRU-ITM525-IJ-12X12-SOLID
Zoro #
G205829830
UPC #
-
Country of Origin
United States

Description

Tmi screen-pro roll-up bug door insect barrier improves employee comfort and productivity while providing light penetration. the screen-pro roll-up bug door is the perfect all-season warehouse and dock door. Innovative design allows for modular, interchangeable door panels that increase energy savings and create a more comfortable work environment. 22 oz pvc coated vinyl door keeps cold and heat out of the facility. Safety blue door panels help keep wind, dust and noise out of the warehouse, and helps deter trespassers from entering the building. each door runs in a 4" deep extruded aluminum guide track and contains aluminum wind stiffeners for added door protection. Bottom breakaway bar allows the door to release from the tracks when struck preventing damage to the screen. Door easily installs in-jamb. door is operated with a motorized lift that opens and closes the door via a 115v 1-phase in-tube electric motor that can move as quick as 14" per second. The motor is rated 8 to 10 cycles/hour. note: in-jamb mounted doors take up 4" of space on each side of the jamb and 9" of space on the top of the jamb. Requires a jamb depth of at least 8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews