Shop TMI
Additional $400.00 delivery surcharge applies per item.
See details
Create Account
Motorized Roll-Up Dock Door PVC Coated Blue Vinyl Panels & Vision Panel 10x10
- Mfr # FS-MRU-ITM525-IJ-10X10-COMBO
- Zoro # G405829692
product price:Â
$
6,647.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-MRU-ITM525-IJ-10X10-COMBO
- Zoro #
- G405829692
- UPC #
- -
- Country of Origin
- United States
Description
Tmi screen-pro roll-up bug door insect barrier improves employee comfort and productivity while providing light penetration. the screen-pro roll-up bug door is the perfect all-season warehouse and dock door. Innovative design allows for modular, interchangeable door panels that increase energy savings and create a more comfortable work environment. 22 oz pvc coated vinyl door keeps cold and heat out of the facility. Safety blue door panels help keep wind, dust and noise out of the warehouse, and helps deter trespassers from entering the building. A 60 ml clear pvc vision panel offers enhanced visibility and light penetration. each door runs in a 4" deep extruded aluminum guide track and contains aluminum wind stiffeners for added door protection. Bottom breakaway bar allows the door to release from the tracks when struck preventing damage to the screen. Door easily installs in-jamb. door is operated with a motorized lift that opens and closes the door via a 115v 1-phase in-tube electric motor that can move as quick as 14" per second. The motor is rated 8 to 10 cycles/hour. note: in-jamb mounted doors take up 4" of space on each side of the jamb and 9" of space on the top of the jamb. Requires a jamb depth of at least 8".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.