Shop TMI
Create Account
Replacement 8 in. x 7 ft. Clear Strip for Pedestrian Strip Curtain Doors
- Mfr # 786CP29
- Zoro # G424189067
product price:Â
$
50.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 786CP29
- Zoro #
- G424189067
- UPC #
- -
- Country of Origin
- China
Description
REPLACEMENT STRIP DOOR CURTAIN PVC STRIP Repair existing Doors using our Replacement Strips. Pre-punched PVC vinyl strip can simply be cut to length and mounted to repair missing or damaged strips. UV stabilized material retains clarity for lasting visibility and increased service life. Pre-punched holes are spaced 2 in center-to-center. Hardware not included. Provides excellent temperature resistance from -10 degrees to 150 degrees F. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office. Features Replacement 8 in. x 7 ft. Clear Strip for Pedestrian Strip Curtain Doors. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Clear. Size: 8 in.. Country of Origin: USA. Weight: 2.1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.