This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 1.57 in W, 1,969 ft. L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T040600229NE
- Zoro #
- G906284204
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1.57 in
- Length
- 1,969 ft.
- Diameter
- 1 inch
Details
- Color
- Black
- Printer Series Compatibility
- Toshiba, Videojet
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Material
- Wax Resin
- For Use With
- NEAR EDGE THERMAL TRANSFER PRINTER
- Formulation
- Near Edge Wax/Resin Mix
- Application
- The premium near edge formula for high-speed printing with superior sensitivity and receptor compatibility.
Description
Near edge thermal transfer ribbon for high speed printer applications. Wound coated-side-out with a wax/resin formula for added resistances.
- •Width (mm) = 40 mm
- •Length (m) = 600 m