This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 2.17 in W, 1,969 ft. L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V055600229NE
- Zoro #
- G806284212
- UPC #
- -
- Country of Origin
- United States
- Printer Series Compatibility
- Videojet, Toshiba, Markem-Imaje
- Color
- Black
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Material
- Wax Resin
- Application
- The premium near edge formula for high-speed printing with superior sensitivity and receptor compatibility.
- For Use With
- NEAR EDGE THERMAL TRANSFER PRINTER
- Formulation
- Near Edge Wax/Resin Mix
Description
Near edge thermal transfer ribbon for high speed printer applications. Wound coated-side-in with a wax/resin formula for added resistances.
- •Width (mm) = 55 mm
- •Length (m) = 600 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.