This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 2.25 in W, 243 ft. L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z057074345R
- Zoro #
- G106284202
- UPC #
- -
- Country of Origin
- United States
- Printer Series Compatibility
- Zebra, Printronix
- Color
- Black
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Material
- Premium Resin
- Formulation
- Premium Resin
- Application
- The resin solution for the most complex substrates and label printing under rigorous heat or moisture. 1/2" diameter core ribbon 74m (243') long.
- For Use With
- FLATHEAD THERMAL TRANSFER PRINTER
Description
Thermal transfer ribbon for extreme label applications. Wound coated-side-out with a premium resin formula for the most rigourous environments.
- •Width (mm) = 57 mm
- •Length (m) = 74 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.