This item is Discontinued.

Todaytec Thermal Transfer Ribbon, 2.36 in W, 1,345 ft. L, Black S060410101W

This item is Discontinued.

Todaytec

Thermal Transfer Ribbon, 2.36 in W, 1,345 ft. L, Black (Discontinued)

Mfr # S060410101W
Zoro # G506284161
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S060410101W
Zoro #
G506284161
UPC #
-
Country of Origin
United States

Dimensions

Length
1,345 ft.
Width
2.36 in
Diameter
1 inch

Details

Color
Black
Printer Series Compatibility
SATO, Datamax-O'Neil
Item
Thermal Transfer Ribbon
Ink Color
Black
Material
Resin Enhanced Wax
Application
The economic wax choice for coated and uncoated paper label printing. Also functions on select synthetic labels.
Formulation
Resin Enhanced Wax
For Use With
FLATHEAD THERMAL TRANSFER PRINTER

Description

Thermal transfer ribbon for standard labeling applications. Wound coated-side-in with a general purpose resin enhanced wax formula.


  • •Width (mm) = 60 mm
  • •Length (m) = 410 m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.