This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 2.52 in W, 243 ft. L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z064074345R
- Zoro #
- G806284113
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2.52 in
- Length
- 243 ft.
- Diameter
- .5 in (Notched)
Details
- Color
- Black
- Printer Series Compatibility
- Zebra, Printronix
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Material
- Premium Resin
- For Use With
- FLATHEAD THERMAL TRANSFER PRINTER
- Application
- The resin solution for the most complex substrates and label printing under rigorous heat or moisture. 1/2" diameter core ribbon 74m (243') long.
- Formulation
- Premium Resin
Description
Thermal transfer ribbon for extreme label applications. Wound coated-side-out with a premium resin formula for the most rigourous environments.
- •Width (mm) = 64 mm
- •Length (m) = 74 m