This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 3 in W, 1,476 ft. L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z076450101W
- Zoro #
- G906284174
- UPC #
- -
- Country of Origin
- United States
- Printer Series Compatibility
- Zebra, Printronix
- Color
- Black
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Material
- Resin Enhanced Wax
- Formulation
- Resin Enhanced Wax
- Application
- The economic wax choice for coated and uncoated paper label printing. Also functions on select synthetic labels.
- For Use With
- FLATHEAD THERMAL TRANSFER PRINTER
Description
Thermal transfer ribbon for standard labeling applications. Wound coated-side-out with a general purpose resin enhanced wax formula.
- •Width (mm) = 76 mm
- •Length (m) = 450m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.