This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 3.15 in W, 1,476 ft. L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z080450200WR
- Zoro #
- G906284105
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Printer Series Compatibility
- Zebra, Printronix
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Material
- Wax Resin
- Application
- The economic wax/resin choice for outdoor and limited pharmaceutical label printing with superior resistances.
- Formulation
- Wax/Resin Mix
- For Use With
- FLATHEAD THERMAL TRANSFER PRINTER
Description
Thermal transfer ribbon for rigourous label applications. Wound coated-side-out with a wax/resin formula for added resistances.
- •Width (mm) = 80 mm
- •Length (m) = 450m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.