This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 4 in W, 1,476 ft. L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z102450121W
- Zoro #
- G206284133
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Length
- 1,476 ft.
- Diameter
- 1 inch
Details
- Printer Series Compatibility
- Zebra, Printronix
- Color
- Black
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Material
- Premium Resin Enhanced Wax
- For Use With
- FLATHEAD THERMAL TRANSFER PRINTER
- Application
- The premium wax choice for synthetic, coated and gloss label printing. Durable for a variety of substrates.
- Formulation
- Premium Resin Enhanced Wax
Description
Thermal transfer ribbon for applications using top coated labels. Wound coated-side-out with a premium resin enhanced wax formula.
- •Width (mm) = 102 mm
- •Length (m) = 450m