This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 4 in W, 1,476 ft. L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z102450200WR
- Zoro #
- G106284219
- UPC #
- -
- Country of Origin
- United States
- Printer Series Compatibility
- Zebra, Printronix
- Color
- Black
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Material
- Wax Resin
- For Use With
- FLATHEAD THERMAL TRANSFER PRINTER
- Formulation
- Wax/Resin Mix
- Application
- The economic wax/resin choice for outdoor and limited pharmaceutical label printing with superior resistances.
Description
Thermal transfer ribbon for rigourous label applications. Wound coated-side-out with a wax/resin formula for added resistances.
- •Width (mm) = 102 mm
- •Length (m) = 450m