This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 4 in W, 984 ft. L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z102300121W
- Zoro #
- G906284198
- UPC #
- -
- Country of Origin
- United States
- Printer Series Compatibility
- Zebra, Printronix
- Color
- Black
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Material
- Premium Resin Enhanced Wax
- Application
- The premium wax choice for synthetic, coated and gloss label printing. Durable for a variety of substrates.
- For Use With
- FLATHEAD THERMAL TRANSFER PRINTER
- Formulation
- Premium Resin Enhanced Wax
Description
Thermal transfer ribbon for applications using top coated labels. Wound coated-side-out with a premium resin enhanced wax formula.
- •Width (mm) = 102 mm
- •Length (m) = 300 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.