This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 4.09 in W, 509 ft. L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I104155238WR
- Zoro #
- G306284118
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 509 ft.
- Width
- 4.09 in
- Diameter
- 1 in. (Notched)
Details
- Printer Series Compatibility
- Honeywell Intermec
- Color
- Black
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Material
- Premium Wax Resin
- Application
- The premium wax/resin choice for extreme solvent and abrasion resistant label printing. Near Universal usabitlity.
- For Use With
- FLATHEAD THERMAL TRANSFER PRINTER
- Formulation
- Premium Wax/Resin Mix
Description
Thermal transfer ribbon for extreme label applications. Wound coated-side-out on a notched core with a premium wax/resin formula for added resistances.
- •Width (mm) = 104 mm
- •Length (m) = 155 m