This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 4.33 in W, 1,476 ft. L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z110450238WR
- Zoro #
- G606284108
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4.33 in
- Length
- 1,476 ft.
- Diameter
- 1 inch
Details
- Color
- Black
- Printer Series Compatibility
- Zebra, Printronix
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
- Material
- Premium Wax Resin
- Application
- The premium wax/resin choice for extreme solvent and abrasion resistant label printing. Near Universal usabitlity.
- For Use With
- FLATHEAD THERMAL TRANSFER PRINTER
- Formulation
- Premium Wax/Resin Mix
Description
Thermal transfer ribbon for extreme label applications. Wound coated-side-out with a premium wax/resin formula for added resistances.
- •Width (mm) = 110 mm
- •Length (m) = 450m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.