This item is Discontinued.

This item is Discontinued.
Thermal Transfer Ribbon, 4.33 in W, 1,476 ft. L, Red (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z110450200R
- Zoro #
- G406284124
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1,476 ft.
- Width
- 4.33 in
- Diameter
- 1 inch
Details
- Printer Series Compatibility
- Zebra, Printronix
- Color
- Red
- Item
- Thermal Transfer Ribbon
- Ink Color
- Red
- Material
- Wax Resin
- For Use With
- FLATHEAD THERMAL TRANSFER PRINTER
- Application
- The economic wax/resin choice for outdoor and limited pharmaceutical label printing with superior resistances.
- Formulation
- Red Wax/Resin Mix
Description
Thermal transfer ribbon for specialty applications. Wound coated-side-out with a wax/resin formula tinted RED with pantone color 185C.
- •Width (mm) = 110 mm
- •Length (m) = 450m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.