This item is Discontinued.

Todaytec Thermal Transfer Ribbon, 4.33 in W, 2,051 ft. L, Black P110625121W

This item is Discontinued.

Todaytec

Thermal Transfer Ribbon, 4.33 in W, 2,051 ft. L, Black (Discontinued)

Mfr # P110625121W
Zoro # G506284147
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P110625121W
Zoro #
G506284147
UPC #
-
Country of Origin
United States

Dimensions

Width
4.33 in
Length
2,051 ft.
Diameter
1 inch

Details

Color
Black
Printer Series Compatibility
Printronix, Zebra
Item
Thermal Transfer Ribbon
Ink Color
Black
Material
Premium Resin Enhanced Wax
For Use With
FLATHEAD THERMAL TRANSFER PRINTER
Application
The premium wax choice for synthetic, coated and gloss label printing. Durable for a variety of substrates.
Formulation
Premium Resin Enhanced Wax

Description

Thermal transfer ribbon for applications using top coated labels. Wound coated-side-out with a premium resin enhanced wax formula.


  • •Width (mm) = 110 mm
  • •Length (m) = 625 m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.